Shop All Wall Switches
Bryant
Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC
Mfr # MS2000NGY
Zoro # G104392084
original price:
$137.71
17% off
new price: $113.49
/ea
Free Shipping & Returns
$113.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features With Nightlight
- Type Manual/Auto
- Series Passive Infrared
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MS2000NGY
- Zoro # G104392084
- UPC # 781786102965
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | Gray |
Features | With Nightlight |
Type | Manual/Auto |
Series | Passive Infrared |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjusting, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- Bryant Lighting Controls