Shop All Wall Switches
Bryant
Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, Ivory
Mfr # MS1000I
Zoro # G904392079
product price: $62.66
/ea
$62.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Manual/Auto
- Features No Neutral
- Voltage Rating Description 120V AC
- Series Passive Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MS1000I
- Zoro # G904392079
- UPC # 781786102859
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | Ivory |
Type | Manual/Auto |
Features | No Neutral |
Voltage Rating Description | 120V AC |
Series | Passive Infrared |
Voltage Rating | 120 VAC |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556R)
- Bryant Lighting Controls