Shop All Wall Switches
Bryant
Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht
Mfr # MS1001NW
Zoro # G104392022
original price:
$80.02
14% off
new price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features With Nightlight
- Type Manual
- Voltage Rating 120 VAC
- Voltage Rating Description 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MS1001NW
- Zoro # G104392022
- UPC # 781786102910
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | White |
Features | With Nightlight |
Type | Manual |
Voltage Rating | 120 VAC |
Voltage Rating Description | 120V AC |
Series | Passive Infrared |
Description
Residential Wiring Products, Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjusting, 120V AC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO32V02)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B060604CH)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000GY)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- Bryant Lighting Controls