Shop All Sensor Accessories
Bryant
Occupancy Sensors, Control Unit, 120/277V AC
Mfr # MSCU
Zoro # G204395121
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Accessories
- Voltage Rating Description 24V DC
- Voltage Rating 24 VDC
- Style Control Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSCU
- Zoro # G204395121
- UPC # 781786102521
- Country of Origin China
- Category Sensor Accessories
Details
Color | Black |
Type | Accessories |
Voltage Rating Description | 24V DC |
Voltage Rating | 24 VDC |
Style | Control Units |
Series | DualUltrasonicPassive Infrared |
Description
Occupancy Sensors, Control Unit, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- ROSEMOUNT Ph And Orp Sensor (3900-01-10-SQ)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- Bryant Sensor Accessories