Shop All Sensor Accessories
Bryant
Occupancy Sensors, Add a Relay
Mfr # MSAR
Zoro # G504395166
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Accessories
- Voltage Rating 24 VDC
- Style Relays
- Voltage Rating Description 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSAR
- Zoro # G504395166
- UPC # 781786102002
- Country of Origin China
- Category Sensor Accessories
Details
Color | Black |
Type | Accessories |
Voltage Rating | 24 VDC |
Style | Relays |
Voltage Rating Description | 24V DC |
Series | DualUltrasonicPassive Infrared |
Description
Occupancy Sensors, Add a Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80004G6)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- INTERMATIC Photo Control 480v (K4135)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- Bryant Sensors