Shop All Occupancy Sensors
Bryant
Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 1600 Square Feet, White
Mfr # MSD1600W
Zoro # G804395095
original price:
$340.00
11% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensors
- Color White
- Style Wall Mount
- Voltage Rating 24 VDC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD1600W
- Zoro # G804395095
- UPC # 781786102224
- Country of Origin China
- Category Occupancy Sensors
Details
Type | Sensors |
Color | White |
Style | Wall Mount |
Voltage Rating | 24 VDC |
Series | Dual |
Description
Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 1600 Square Feet, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Angle, Indented, 2-Hole, 90 deg. (FS-5104 E/G)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- BLUE SEA SYSTEMS Blue Sea 7748 SafetyHub 150 Fuse Box (7748)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- EATON WIRING DEVICES OS310U-W-K Occupancy Switch With Light, White (2787281)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- Bryant Occupancy Sensors