Shop All Occupancy Sensors
Bryant
Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 1000 Square Feet, 120/277V AC, White
Mfr # MSD1000CL
Zoro # G004395093
product price: $305.50
/ea
Free Shipping & Returns
$305.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensors
- Color White
- Series Dual
- Voltage Rating 120/277 VAC
- Style Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD1000CL
- Zoro # G004395093
- UPC # 781786195059
- Country of Origin China
- Category Occupancy Sensors
Details
Type | Sensors |
Color | White |
Series | Dual |
Voltage Rating | 120/277 VAC |
Style | Ceiling Mount |
Description
Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 1000 Square Feet, 120/277V AC, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNF)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- SQUARE D Lug Kit, 150 A, 600V AC, 3 Poles (AL150HD)
- BRYANT Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, White (MSD2000C)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- Bryant Occupancy Sensors