Shop All Wall Switches
Bryant
Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC
Mfr # MS1001NI
Zoro # G104392039
$66.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Features With Nightlight
- Type Manual
- Voltage Rating Description 120V AC
- Voltage Rating 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MS1001NI
- Zoro # G104392039
- UPC # 781786102903
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | Ivory |
Features | With Nightlight |
Type | Manual |
Voltage Rating Description | 120V AC |
Voltage Rating | 120 VAC |
Series | Passive Infrared |
Description
Residential Wiring Products, Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC, With Night Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342)
- ECOFLOW Portable Generator (Rivermini-US)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Switches and Lighting Control, Low Bay Sensor Lens, 360 Degrees, Watertight (MSLBL360)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- Bryant Wall Switches