Shop All Wall Switches
Bryant
Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White
Mfr # MS1000W
Zoro # G904392086
original price:
$69.55
9% off
$62.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features No Neutral
- Type Manual/Auto
- Series Passive Infrared
- Voltage Rating Description 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MS1000W
- Zoro # G904392086
- UPC # 781786102880
- Country of Origin Taiwan, Province of China
- Category Wall Switches
Details
Color | White |
Features | No Neutral |
Type | Manual/Auto |
Series | Passive Infrared |
Voltage Rating Description | 120V AC |
Voltage Rating | 120 VAC |
Description
Residential Wiring Products, Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjusting, 120V AC, White, With Night Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 25A, 250V AC, Non-Indicating, 5 PK (GAB25)
- BRYANT Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X (MSP4X)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- INTERMATIC Button Style Control Gry (EK4036SD89)
- Bryant Lighting Controls