Shop All Occupancy Sensors
Bryant
Occupancy Sensor, Passive Infrared, 24V Low Voltage, Ceiling Mounted, 1500 Square Feet
Mfr # MSP1500CL
Zoro # G104395214
product price: $157.30
/ea
Free Shipping & Returns
$157.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensors
- Color White
- Voltage Rating 120/277 VAC
- Series Passive Infrared
- Style Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSP1500CL
- Zoro # G104395214
- UPC # 781786102552
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Details
Type | Sensors |
Color | White |
Voltage Rating | 120/277 VAC |
Series | Passive Infrared |
Style | Ceiling Mount |
Description
Switches and Lighting Controls, Occupancy Sensor, Passive Infrared, 24V Low Voltage, Ceiling Mounted, 1500 Square Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55667423)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 3000 sq ft, White (WLP3000W)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- Bryant Sensors