Shop All Sensor Accessories
Bryant
Occupancy Sensing Products, Hub Cover, 1/2" X 1" Screws, With Gasket
Mfr # MSHAP2
Zoro # G704395164
product price: $38.87
/ea
$38.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Wall Mount
- Voltage Rating 24 VDC
- Type Accessories
- Voltage Rating Description 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSHAP2
- Zoro # G704395164
- UPC # 781786195332
- Country of Origin United States
- Category Sensor Accessories
Details
Color | Gray |
Series | Wall Mount |
Voltage Rating | 24 VDC |
Type | Accessories |
Voltage Rating Description | 24V DC |
Description
Occupancy Sensing Products, Hub Cover, 1/2" X 1" Screws, With Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- SCHMERSAL Safety Latching Magnetic Actuator Other Sensor (101213821 RST 36-1-R)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, VOLTAGE, 0-2000 PPM (T5100-V)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- Bryant Sensors