Shop All Sensor Accessories
Bryant
Occupancy Sensing Products, Hub Adapter for AHP1600, 1/2" NPY
Mfr # MSHAP4
Zoro # G004395116
product price: $23.47
/ea
$23.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage Rating 24 VDC
- Type Accessories
- Voltage Rating Description 24V DC
- Series Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSHAP4
- Zoro # G004395116
- UPC # 781786195356
- Country of Origin China
- Category Sensor Accessories
Details
Color | Gray |
Voltage Rating | 24 VDC |
Type | Accessories |
Voltage Rating Description | 24V DC |
Series | Wall Mount |
Description
Occupancy Sensing Products, Hub Adapter for AHP1600, 1/2" NPY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRKIT100)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- BENTLY NEVADA Sensors, 200350-010000 (200350-010000)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- Bryant Sensors