Shop All Sensor Accessories
Bryant
Occupancy Sensing Products, Control Unit, 20A120/277V AC, Manual On Version
Mfr # MSCUM
Zoro # G604395110
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating Description 24V DC
- Style Control Units
- Voltage Rating 24 VDC
- Type Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSCUM
- Zoro # G604395110
- UPC # 781786195264
- Country of Origin China
- Category Sensor Accessories
Details
Color | Black |
Voltage Rating Description | 24V DC |
Style | Control Units |
Voltage Rating | 24 VDC |
Type | Accessories |
Series | DualUltrasonicPassive Infrared |
Description
Occupancy Sensing Products, Control Unit, 20A120/277V AC, Manual On Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K2)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- Bryant Sensor Accessories