Shop All Wall Plates
Bryant
Occupancy Sensing Products, Adapter Plate for AHP1600, FS Mount, Cast Aluminum
Mfr # MSHBL180
Zoro # G704392040
original price:
$15.08
15% off
new price: $12.81
/ea
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Accessories
- Voltage Rating Description 120/347V AC;24V DC
- Style High Bay Lenses
- Voltage Rating 120/347 VAC24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSHBL180
- Zoro # G704392040
- UPC # 781786195172
- Country of Origin China
- Category Wall Plates
Details
Color | White |
Type | Accessories |
Voltage Rating Description | 120/347V AC;24V DC |
Style | High Bay Lenses |
Voltage Rating | 120/347 VAC24 VDC |
Description
Occupancy Sensing Products, Adapter Plate for AHP1600, FS Mount, Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, D Curve (FAZ-D30/3-NA)
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon (NP8W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- Bryant Lighting Controls