Shop All Wall Plates
Bryant
Occupancy Sensing Products, Adapter Plate for AHP1600, FS Mount, Cast Aluminum
Mfr # MSHAP1
Zoro # G404392081
product price: $23.47
/ea
$23.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Accessories
- Series Wall Mount
- Voltage rating 24 VDC
- Voltage Rating Description 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSHAP1
- Zoro # G404392081
- UPC # 781786195325
- Country of Origin United States
- Category Wall Plates
Details
Color | Gray |
Type | Accessories |
Series | Wall Mount |
Voltage rating | 24 VDC |
Voltage Rating Description | 24V DC |
Description
Occupancy Sensing Products, Adapter Plate for AHP1600, FS Mount, Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon (NP8W)
- ROLLS Wall Plate Direct Box (DB228)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- Bryant Lighting Controls