Shop All Locking Connectors
Bryant
Locking Devices, Elastomeric, Female Connector, 20A 3-Phase Delta 480V AC, L16-20R, Screw Terminal
Mfr # BRY27W76
Zoro # G904391973
product price: $97.57
/ea
Free Shipping & Returns
$97.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Yellow
- Color Yellow
- Type Connector Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY27W76
- Zoro # G904391973
- UPC # 781786378612
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.51 in |
Width | 2.51 in |
Height | 5.69 in |
Wire Size | Min. cord: #16/3 SJ, #18/3 S, #18/4 SJ, #18/4 S, #18/5 S;Max. cord: #10/3 S, #10/4 S, #10/5 S |
Details
Item - Plugs and Receptacles | 20A Watertight Connector |
Amps | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Yellow |
Color | Yellow |
Type | Connector Body |
Nema Rating | L16-20R |
Number Of Poles | 3-Pole |
Number Of Wires | 4-Wire |
Features | Smooth body design minimizes collection points simplifying the wash down process; Free-floating cap allows unwanted material to wash away during sanitation; Unique cone seal prevents dirt and debris from collecting at the cable entrance; PBT strain relief nut provides unparalleled impact resistance |
Item Type | 20A Watertight Connector |
Performance | Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors) |
Voltage Rating | 3 Phase 480 VAC |
Amperage Rating | 20 A |
Industry Standard(s) | IP69KListed to UL498Certified to CSA C22.2 No. 42Meets NEMA® WD-1, WD-6, and ANSI StandardsIP66 SuitabilityNSF Certified (plugs, connectors and receptacles) |
Description
Locking Devices, Elastomeric, Female Connector Body, 20A 3-Phase Delta 480V AC, L16-20R, Screw Terminal, Water/Dust-Tight Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- BRYANT Locking Devices, Bryant Power Interruptingl, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA (21414)
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7101)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- BRYANT Locking Device, Female, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (CS8364)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- Bryant Locking Connectors