Shop All Locking Receptacles
Bryant
Locking Devices, Duplex Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, Brown
Mfr # 70615DR
Zoro # G904391997
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Single Phase
- Material Composite
- Features Reinforced thermoplastic construction; Single piece, all brass contacts; Single point break-off tabs; Mounting strap tabs lock the body and base together
- Application Extra Heavy Duty Industrial Specification Grade
- Wire Size #14 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 70615DR
- Zoro # G904391997
- UPC # 781786703506
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Height | 1.17 in |
Width | 1.70 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Details
Phase | Single Phase |
Material | Composite |
Features | Reinforced thermoplastic construction; Single piece, all brass contacts; Single point break-off tabs; Mounting strap tabs lock the body and base together |
Application | Extra Heavy Duty Industrial Specification Grade |
Number Of Poles | 2-Pole |
Nema Rating | L6-15R |
Voltage Rating | 250 V |
Amperage Rating | 15 A |
Item Type | 15A Duplex Receptacle |
Type | Receptacle |
Style | Duplex Receptacle |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Number Of Wires | 3-Wire |
Connectivity | Terminal Screws |
Material - Mounting Hardware | Screw Mounting |
Description
Locking Devices, Industrial, Duplex Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- GROTE LED Flasher (44891)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non Grounding, L10-20R, Scrw Term, Blk (71020FR)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed (ASINL630P)
- Bryant Locking Receptacles