Shop All Plug & Connector Accessories
Bryant
Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black
Mfr # 72002BCB
Zoro # G304395168
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Weatherproof Boot
- Material Composite
- Material - Mounting Hardware Cord Mounted
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 72002BCB
- Zoro # G304395168
- UPC # 781786133600
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Display Size | Standard Sized |
Details
Color | Black |
Type | Weatherproof Boot |
Material | Composite |
Item Type | Accessories |
Material - Mounting Hardware | Cord Mounted |
Style | For 20 & 30A Nylon Locking Connectors |
Cord Type | All Listed Portables |
Description
Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- MARINCO WEATHERPROOF COVER W/EASY LOCK RING FOR FEMALE CONNECTOR 6364CRV (7715ELRV)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- Bryant Plug & Connector Accessories