Shop All Locking Plugs
Bryant
Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl
Mfr # CS8365
Zoro # G504391984
Free Shipping & Returns
$127.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.38 in
- Phase Three Phase
- Material Composite
- Color Black
- Application Extra Heavy Duty Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # CS8365
- Zoro # G504391984
- UPC # 781786538177
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 6.38 in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.56 in |
Display Size | Standard Sized |
Width | 2.56 in |
Details
Phase | Three Phase |
Material | Composite |
Color | Black |
Application | Extra Heavy Duty Industrial |
Voltage Rating | 3 Phase 250 VAC |
Style | Extra Heavy Duty |
Number Of Wires | 4-Wire |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 50 A |
Connectivity | Screw Terminals |
Type | Plugs |
Item Type | 50A Heavy Duty Male Plug |
Material - Mounting Hardware | Cord Mounted |
Features | Super tough nylon housing offers better impact qualities; Stainless steel shroud protects contacts and prevents mismating; Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands; Thermoplastic polyester interior provides heat resistance and impact strength |
Number Of Poles | 3-Pole |
Description
Locking Devices, Industrial, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- BRYANT Straight Blade Devices, Plugbox Devices, Accessories, Red polypropylene Medium Lockout Device, Red (BLD)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- Bryant Locking Plugs