Shop All Locking Plugs
Bryant
Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-30P
Mfr # 71830NP
Zoro # G004392016
product price: $56.68
/ea
$56.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 30 A
- Phase Three Phase
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71830NP
- Zoro # G004392016
- UPC # 781786698529
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 2.13 in |
Height | 2.86 in |
Description
Locking Devices, Industrial, Male Plug, 30A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-30P, Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- BRYANT Straight Blade Devices, Plugbox Devices, Accessories, Red polypropylene Medium Lockout Device, Red (BLD)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- BRYANT Locking Device, Male Plug, 15A 125V, 2-Pole 3- Wire Grounding, L5-15P, Screw Terminal, Yellow (BRY24W47)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- Bryant Locking Plugs