Shop All Locking Plugs
Bryant
Locking Device, Male Plug, 30A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, Non-NEMA
Mfr # 3431
Zoro # G704391968
product price: $62.40
/ea
$62.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 30 A
- Phase Three Phase
- Application Extra Heavy Duty Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 3431
- Zoro # G704391968
- UPC # 781786619920
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Width | 2.13 in |
Display Size | Standard Sized |
Description
Locking Devices, Locking Devices, Industrial, Male Plug, 30A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, Non-NEMA, Screw Terminal and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- BRYANT Locking Device, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal (9967)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 125V, NEMA L5-20P (YGA018)
- Bryant Locking Plugs