Shop All Locking Plugs
Bryant
Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P
Mfr # 71820NP
Zoro # G604391983
product price: $45.31
/ea
$45.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 20 A
- Phase Three Phase
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71820NP
- Zoro # G604391983
- UPC # 781786698222
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Width | 2.13 in |
Display Size | Standard Sized |
Height | 2.86 in |
Description
Locking Devices, Industrial, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P, Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE65S)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- BRYANT Locking Device, Male Plug, 20A 120/208V AC, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal (9967)
- BRYANT Straight Blade Devices, Plugbox Devices, Accessories, Red polypropylene Medium Lockout Device, Red (BLD)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- Bryant Locking Devices