Shop All Locking Plugs
Bryant
Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black
Mfr # 9965
Zoro # G704391999
product price: $33.48
/ea
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.11 in
- Phase Single Phase
- Color Black, White
- Material Composite
- Application Extra Heavy Duty Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 9965
- Zoro # G704391999
- UPC # 781786633759
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 2.11 in |
Wire Size | #18 AWG to #8 AWG |
Width | 2.11 in |
Display Size | Standard Sized |
Height | 2.60 in |
Details
Phase | Single Phase |
Color | Black, White |
Material | Composite |
Application | Extra Heavy Duty Industrial |
Type | Plugs |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Nema Rating | Non-NEMA |
Number Of Wires | 3-Wire |
Material - Mounting Hardware | Cord Mounted |
Amperage Rating | 20 A |
Style | Internal Cord Clamp |
Connectivity | Screw Terminals |
Voltage Rating | 125/250 VAC |
Number Of Poles | 3-Pole |
Item Type | 20A Nylon Plug-For Replacement Use |
Description
Locking Devices, Locking Devices, Industrial, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- LEVITON Locking Plug (2721)
- Bryant Locking Plugs