Shop All Locking Plugs
Bryant
Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version
Mfr # 40045NP
Zoro # G304392006
product price: $58.18
/ea
$58.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 20 A
- Phase Three Phase
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 40045NP
- Zoro # G304392006
- UPC # 781786684607
- Country of Origin Puerto Rico
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Display Size | Standard Sized |
Width | 2.13 in |
Description
Locking Devices, Locking Devices, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (SNAP8300TRA)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- BRYANT Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl (CS8365)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- Bryant Locking Devices