Shop All Locking Receptacles
Bryant
Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Trm, Blk
Mfr # 7310
Zoro # G304391979
product price: $46.48
/ea
$46.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Multi Phase
- Material Composite
- Application Extra Heavy Duty Industrial Specification Grade
- Wire Size #14 AWG to #8 AWG
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 7310
- Zoro # G304391979
- UPC # 781786628007
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Width | 1.71 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Height | 1.14 in |
Details
Phase | Multi Phase |
Material | Composite |
Application | Extra Heavy Duty Industrial Specification Grade |
Type | Receptacle |
Connectivity | Terminal Screws |
Nema Rating | Non-NEMA |
Voltage Rating | 125/250 VAC |
Number Of Poles | 3-Pole |
Item Type | 20A Single Receptacle-For Replacement Use |
Number Of Wires | 3-Wire |
Material - Mounting Hardware | Screw Mounting |
Amperage Rating | 20 A |
Style | Single Receptacle |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Locking Devices, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F42105)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- BRYANT Locking Device, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White (70630ER)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- HUBBELL Locking Receptacle (HBL2610ST)
- Bryant Locking Receptacles