Shop All Locking Receptacles
Bryant
Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non Grounding, L10-20R, Scrw Term, Blk
Mfr # 71020FR
Zoro # G804392001
product price: $48.36
/ea
$48.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V AC
- Amps 20 A
- Phase Single Phase
- Wiring Style Single Receptacle
- Mounting Type Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71020FR
- Zoro # G804392001
- UPC # 781786692435
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Width | 1.70 in |
Height | 1.24 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Details
Voltage | 125/250V AC |
Amps | 20 A |
Phase | Single Phase |
Wiring Style | Single Receptacle |
Mounting Type | Screw Mounting |
Material | Composite |
Features | Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention |
Application | Extra Heavy Duty Industrial Specification Grade |
Number Of Wires | 3-Wire |
Number Of Poles | 3-Pole |
Nema Rating | L10-20R |
Type | Receptacle |
Voltage Rating | 125/250 VAC |
Item Type | 20A Single Nylon Receptacle |
Style | Single Receptacle |
Material - Mounting Hardware | Screw Mounting |
Amperage Rating | 20 A |
Connectivity | Terminal Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Locking Devices, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non Grounding, L10-20R, Screw Terminal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- BRYANT Locking Device, Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P (71530MBWP)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- Bryant Locking Devices