Shop All Locking Receptacles
Bryant
Locking Device, Flush, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grndng, L22-30R, Screw Terminal
Mfr # 72230FR
Zoro # G704395089
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Material Composite
- Application Extra Heavy Duty Industrial Specification Grade
- Features Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention
- Wire Size #14 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 72230FR
- Zoro # G704395089
- UPC # 781786702134
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Height | 1.24 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Width | 1.70 in |
Details
Phase | Three Phase |
Material | Composite |
Application | Extra Heavy Duty Industrial Specification Grade |
Features | Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention |
Connectivity | Terminal Screws |
Number Of Wires | 5-Wire |
Voltage Rating | 3 Phase Y 277/480 VAC |
Nema Rating | L22-30R |
Style | Single Receptacle |
Amperage Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Number Of Poles | 4-Pole |
Item Type | 30A Single Nylon Receptacle |
Type | Receptacle |
Description
Locking Devices, Industrial, Flush Receptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-30R, Screw Terminal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- BRYANT Locking Devices, Flanged Inlet, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, White (70630MBWP)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- BRYANT Locking Device, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White (70630ER)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- Bryant Locking Devices