Shop All Locking Receptacles
Bryant
Locking Device, Flush, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grndng, L22-20R, Screw Terminal
Mfr # 72220FR
Zoro # G604395172
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Application Extra Heavy Duty Industrial Specification Grade
- Features Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention
- Material Composite
- Wire Size #14 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # 72220FR
- Zoro # G604395172
- UPC # 781786701830
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Length | 3.28 in |
Width | 1.70 in |
Display Size | Standard Sized Product |
Height | 1.24 in |
Details
Phase | Three Phase |
Application | Extra Heavy Duty Industrial Specification Grade |
Features | Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention |
Material | Composite |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Terminal Screws |
Number Of Poles | 4-Pole |
Voltage Rating | 3 Phase Y 277/480 VAC |
Type | ReceptacleReceptacle |
Nema Rating | L22-20R |
Style | Single Receptacle |
Number Of Wires | 5-Wire |
Amperage Rating | 20 A |
Item Type | 20A Single Nylon Receptacle |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Locking Devices, Industrial, Flush Receptacle, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20R, Screw Terminal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Trm, Blk (7310)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- Bryant Locking Receptacles