Shop All Locking Receptacles
Bryant
Locking Device, Flngd Inlet, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grndng, L16-20P, Scrw Terminal
Mfr # 71620MB
Zoro # G904395186
product price: $41.54
/ea
$41.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included
- Material Composite
- Application Extra Heavy Duty Industrial
- Wire Size #18 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71620MB
- Zoro # G904395186
- UPC # 781786696860
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #18 AWG to #8 AWG |
Length | 3.06 in |
Width | 3.06 in |
Display Size | Standard Sized Product |
Height | 2.03 in |
Details
Color | White |
Features | Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included |
Material | Composite |
Application | Extra Heavy Duty Industrial |
Dielectric Strength | Withstands 3000V Minimum |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Number Of Wires | 4-Wire |
Item Type | 20A Flanged Inlet |
Nema Rating | L16-20P |
Type | Flanged Inlet |
Number Of Poles | 3-Pole |
Amperage Rating | 20 A |
Voltage Rating | 3 Phase 480 VAC |
Style | Equipment Base |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Screw Terminals |
Insulation | Insulated Body |
Description
Locking Devices, Industrial, Flngd Inlet, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Trm, Blk (7310)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- Bryant Locking Devices