Shop All Locking Receptacles
Bryant
Locking Device, Flanged Inlet, 50A Phase Delta 250V AC, Non- NEMA, Screw Terminal, With Lift Cover
Mfr # CS8375MBWP
Zoro # G504395197
product price: $266.50
/ea
Free Shipping & Returns
$266.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Amps 50 A
- Color Metallic
- Wiring Style Extra Heavy Duty
- Mounting Type Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # CS8375MBWP
- Zoro # G504395197
- UPC # 781786375208
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #18 AWG to #8 AWG |
Width | 3.50 in |
Display Size | Standard Sized Product |
Length | 2.77 in |
Height | 3.50 in |
Description
Locking Devices, Locking Devices, Industrial, Flanged Inlet, 50A Phase Delta 250V AC, Non- NEMA, Screw Terminal, With Lift Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- TRIPP LITE UPS Replacement Battery, Smart, 48VDC, 3U (RBC94-3U)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- Bryant Locking Devices