Shop All Locking Receptacles
Bryant
Locking Device, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, White
Mfr # 71430MB
Zoro # G904395209
product price: $63.57
/ea
$63.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Extra Heavy Duty Industrial
- Features Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included
- Material Composite
- Wire Size #14 AWG to #8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71430MB
- Zoro # G904395209
- UPC # 781786695368
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Height | 2.02 in |
Width | 2.88 in |
Length | 2.88 in |
Details
Color | White |
Application | Extra Heavy Duty Industrial |
Features | Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included |
Material | Composite |
Number Of Poles | 3-Pole |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Style | Equipment Base |
Insulation | Insulated Body |
Item Type | 30A Flanged Inlet |
Dielectric Strength | Withstands 3500V |
Connectivity | Screw Terminals |
Nema Rating | L14-30P |
Material - Mounting Hardware | Screw Mounting |
Type | Flanged Inlet |
Number Of Wires | 4-Wire |
Amperage Rating | 30 A |
Voltage Rating | 125/250 VAC |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Description
Locking Devices, Industrial, Flanged Inlet, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- SQUARE D Surge Protection Device, 3 Phase, 347/600V AC Wye, 3 Poles, 4 Wires, 40kA (SDSA3650)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Trm, Blk (7310)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- Bryant Locking Receptacles