Shop All Locking Plugs
Bryant
Locking Device, Elastomeric, Male Plug, 20A 3- Phase 250V AC, 3-Pole 4-Wire Grounding, L15-20P
Mfr # BRY26W75
Zoro # G004391996
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.51in
- Amps - Plugs and Receptacles 20 A
- Color Yellow
- Wire Size Min. cord: #16/3 SJ, #18/3 S, #18/4 SJ, #18/4 S, #18/5 S;Max. cord: #10/3 S, #10/4 S, #10/5 S
- Number Of Wires 4-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY26W75
- Zoro # G004391996
- UPC # 781786378414
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.51in |
Wire Size | Min. cord: #16/3 SJ, #18/3 S, #18/4 SJ, #18/4 S, #18/5 S;Max. cord: #10/3 S, #10/4 S, #10/5 S |
Height | 3.96 in |
Width | 2.51 in |
Details
Amps - Plugs and Receptacles | 20 A |
Color | Yellow |
Number Of Wires | 4-Wire |
Number Of Poles | 3-Pole |
Nema Rating | L15-20P |
Type | Plugs |
Voltage Rating | 3 Phase 250 VAC |
Performance | Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors) |
Amperage Rating | 20 A |
Item Type | 20A Watertight Plug |
Features | Triple bypass seal keeps water away from electrical connections and works with previously installed devices; Corrosion-resistant connection points; High conductivity brass termination; Cone seal accomodates any cable range; Keyed interior for easy installation |
Industry Standard(s) | IP69KListed to UL498Certified to CSA C22.2 No. 42Meets NEMA® WD-1, WD-6, and ANSI StandardsIP66 SuitabilityNSF Certified (plugs, connectors and receptacles) |
Description
Locking Devices, Elastomeric, Male Plug, 20A 3- Phase 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Screw Terminal, Yellow, Water/Dust-Tight Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER7TEL)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- Bryant Locking Devices