Shop All Specialty Switches
This Product is Discontinued
Bryant
Inline Rocker Switch, White, On/Off Switch (Discontinued)
Mfr # RS100W
Zoro # G4439036
This Product is Discontinued
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On/Off
- Terminals Insulation Piercing
- AC Contact Rating 6 A @ 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # RS100W
- Zoro # G4439036
- UPC # 883778112393
- Country of Origin China
- Category Specialty Switches
Details
Item | Rotary Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | On/Off |
Terminals | Insulation Piercing |
AC Contact Rating | 6 A @ 125 V |
Color | White |
Standards | CSA Certified LR3413, UL Listed E7458 |
Recommended Use | Flat Lamp Cord |
Includes | Inline Switch, Screw |
Voltage Rating Description | 125 VAC |
Type | In-Line Cord Switches |
Amperage Rating | 6A |
Style | Mini |
Voltage Rating | 125 VAC |
Series | Accessories |
Current / Amperage Rating | 6A |
Terminal Connection Type | Insulation Piercing |
Description
Rotary Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Insulation Piercing Terminals, AC Contact Rating 6 A @ 125 V, Standards CSA Certified LR3413, UL Listed E7458
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.