Shop All Toggle Switches
Bryant
Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown
Mfr # 3025BRN
Zoro # G304399449
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Series Extra Heavy Duty
- Application Back and Side Wired
- Voltage Rating 120/277 VAC
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 3025BRN
- Zoro # G304399449
- UPC # 781786650305
- Country of Origin China
- Category Toggle Switches
Details
Color | Brown |
Series | Extra Heavy Duty |
Application | Back and Side Wired |
Voltage Rating | 120/277 VAC |
Type | Toggle |
Current / Amperage Rating | 30 A |
Amperage Rating | 30 A |
Voltage Rating Description | 120/277 VAC |
Style | Double Pole Double Throw |
Description
Industrial Grade, Toggle Switches, General Purpose AC, Double-Pole Double-Throw Center Off, 30A120/277V AC, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- Bryant Switches