Shop All Locking Receptacles
Bryant
Industrial, Flush Receptacle 20A 3-Phase Wye 120/208V AC 400Hz 4P5W Grounding Non-NEMA, Black
Mfr # 40045FR
Zoro # G404399455
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208 VAC
- Amps 20 A
- Phase Three Phase
- Wiring Style Single Receptacle
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 40045FR
- Zoro # G404399455
- UPC # 781786684522
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Height | 1.24 in |
Length | 3.28 in |
Width | 1.70 in |
Details
Voltage | 120/208 VAC |
Amps | 20 A |
Phase | Three Phase |
Wiring Style | Single Receptacle |
Material | Composite |
Mounting Type | Screw Mounting |
Application | Extra Heavy Duty Industrial Specification Grade |
Nema Rating | Non-NEMA |
Number Of Wires | 5-Wire |
Number Of Poles | 4-Pole |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Terminal Screws |
Style | Single Receptacle |
Type | Receptacle |
Voltage Rating | 3 Phase Y 120/208 VAC |
Amperage Rating | 20 A |
Item Type | 20A Single Urea Receptacle |
Material - Mounting Hardware | Screw Mounting |
Description
Locking Devices, Locking Devices, Industrial, Flush Receptacle, 20A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non Grounding, L10-20R, Scrw Term, Blk (71020FR)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- Bryant Locking Receptacles