Shop All Pin & Sleeve Receptacles
Bryant
IEC Pin and Sleeve, Watertight Receptacle, 60 A, 277/480 VAC
Mfr # BRY560R7W
Zoro # G404395198
product price: $517.40
/ea
Free Shipping & Returns
$517.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Material PBT
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices
- Application High Ampacity Connections
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY560R7W
- Zoro # G404395198
- UPC # 781786782877
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #6 AWG to #4 AWG |
Size | Standard |
Details
Type | Receptacle |
Material | PBT |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices |
Application | High Ampacity Connections |
Color | Red |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, CE |
Voltage - Maximum | 600 VAC |
Voltage Rating | 277/480 VAC |
Number Of Poles | 4-POLE |
Nema Rating | Non-NEMA |
Mounting Type | Screw Mount |
Dielectric Strength | Withstand 3000V AC |
Environmental Conditions | IP67 |
Ingress Protection | IP67 |
Number Of Wires | 5-WIRE |
Insulation | Insulated Body |
Series | Watertight IP67 |
Amperage Rating | 60 A |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Description
IEC Pin and Sleeve, Watertight Receptacle, 60 A, 277/480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11587383)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- Bryant Pin & Sleeve Receptacles