Shop All Pin & Sleeve Receptacles
Bryant
IEC Pin and Sleeve, Watertight Receptacle, 100 A, 3 Phase 600 VAC
Mfr # BRY4100R5W
Zoro # G504395173
product price: $504.40
/ea
Free Shipping & Returns
$504.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Material PBT
- Color Black
- Application High Ampacity Connections
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY4100R5W
- Zoro # G504395173
- UPC # 781786782914
- Country of Origin Germany
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #4 AWG to #1 AWG |
Size | Standard |
Details
Type | Receptacle |
Material | PBT |
Color | Black |
Application | High Ampacity Connections |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; Color coded housings provide quick identification of mating devices |
Mounting Type | Screw Mount |
Ingress Protection | IP67 |
Voltage - Maximum | 600 VAC |
Voltage Rating | 3 Phase 600 VAC |
Number Of Wires | 4-WIRE |
Environmental Conditions | IP67 |
Number Of Poles | 3-POLE |
Insulation | Insulated Body |
Dielectric Strength | Withstand 3000V AC |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Amperage Rating | 100 A |
Series | Watertight IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, CE |
Nema Rating | Non-NEMA |
Description
IEC Pin and Sleeve, Watertight Receptacle, 100 A, 3 Phase 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Bryant Pin & Sleeve Receptacles