Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 60 A, 277/480 VAC
Mfr # BRY560P7W
Zoro # G604395134
product price: $488.80
/ea
Free Shipping & Returns
$488.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Color Red
- Application High Ampacity Connections
- Material PBT
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY560P7W
- Zoro # G604395134
- UPC # 781786782372
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Details
Color | Red |
Application | High Ampacity Connections |
Material | PBT |
Type | Plug |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Dielectric Strength | Withstand 3000V AC |
Insulation | Insulated Body |
Voltage - Maximum | 600 VAC |
Ingress Protection | IP67 |
Mounting Type | Cord Mounted |
Voltage Rating | 277/480 VAC |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Number Of Poles | 4-POLE |
Environmental Conditions | IP67 |
Series | Watertight IP67 |
Amperage Rating | 60 A |
Number Of Wires | 5-WIRE |
Nema Rating | Non-NEMA |
Description
IEC Pin and Sleeve, Watertight Plug, 60 A, 277/480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- Bryant Pin & Sleeve Plugs