Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC
Mfr # BRY430P5W
Zoro # G304395151
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Material PBT
- Color Black
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY430P5W
- Zoro # G304395151
- UPC # 781786782181
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Material | PBT |
Color | Black |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Type | Plug |
Application | High Ampacity Connections |
Mounting Type | Cord Mounted |
Nema Rating | Non-NEMA |
Amperage Rating | 30 A |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Voltage - Maximum | 600 VAC |
Environmental Conditions | IP67 |
Voltage Rating | 3 Phase 600 VAC |
Number Of Wires | 4-WIRE |
Dielectric Strength | Withstand 3000V AC |
Ingress Protection | IP67 |
Insulation | Insulated Body |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Series | Watertight IP67 |
Number Of Poles | 3-POLE |
Description
IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- Bryant Pin & Sleeve Devices