Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 30 A, 277/480 VAC
Mfr # BRY530P7W
Zoro # G904395148
Free Shipping & Returns
$347.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Color Red
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BRY530P7W
- Zoro # G904395148
- UPC # 781786782259
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Type | Plug |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Color | Red |
Material | PBT |
Application | High Ampacity Connections |
Insulation | Insulated Body |
Number Of Wires | 5-WIRE |
Voltage Rating | 277/480 VAC |
Mounting Type | Cord Mounted |
Dielectric Strength | Withstand 3000V AC |
Ingress Protection | IP67 |
Environmental Conditions | IP67 |
Voltage - Maximum | 600 VAC |
Series | Watertight IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Number Of Poles | 4-POLE |
Nema Rating | Non-NEMA |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Amperage Rating | 30 A |
Description
IEC Pin and Sleeve, Watertight Plug, 30 A, 277/480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- Bryant Pin & Sleeve Plugs