Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 30 A, 125 VAC
Mfr # BRY330P4W
Zoro # G904395230
product price: $262.60
/ea
Free Shipping & Returns
$262.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Material PBT
- Application High Ampacity Connections
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY330P4W
- Zoro # G904395230
- UPC # 781786782143
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Type | Plug |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Material | PBT |
Application | High Ampacity Connections |
Color | Yellow |
Voltage Rating | 125 VAC |
Series | Watertight IP67 |
Number Of Wires | 3-WIRE |
Dielectric Strength | Withstand 3000V AC |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Insulation | Insulated Body |
Ingress Protection | IP67 |
Mounting Type | Cord Mounted |
Number Of Poles | 2-POLE |
Amperage Rating | 30 A |
Voltage - Maximum | 600 VAC |
Environmental Conditions | IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Nema Rating | Non-NEMA |
Description
IEC Pin and Sleeve, Watertight Plug, 30 A, 125 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- Bryant Pin & Sleeve Plugs