Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 20 A, 125 VAC
Mfr # BRY320P4W
Zoro # G304395267
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Application High Ampacity Connections
- Color Yellow
- Type Plug
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY320P4W
- Zoro # G304395267
- UPC # 781786782013
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #14 AWG to #12 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Application | High Ampacity Connections |
Color | Yellow |
Type | Plug |
Material | PBT |
Voltage - Maximum | 600 VAC |
Voltage Rating | 125 VAC |
Ingress Protection | IP67 |
Number Of Poles | 2-POLE |
Amperage Rating | 20 A |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Mounting Type | Cord Mounted |
Dielectric Strength | Withstand 3000V AC |
Number Of Wires | 3-WIRE |
Environmental Conditions | IP67 |
Insulation | Insulated Body |
Series | Watertight IP67 |
Nema Rating | Non-NEMA |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Description
IEC Pin and Sleeve, Watertight Plug, 20 A, 125 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- Bryant Pin & Sleeve Plugs