Shop All Pin & Sleeve Plugs
Bryant
IEC Pin and Sleeve, Watertight Plug, 100 A, 3 Phase 600 VAC
Mfr # BRY4100P5W
Zoro # G004395147
product price: $546.00
/ea
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Color Black
- Material PBT
- Application High Ampacity Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY4100P5W
- Zoro # G004395147
- UPC # 781786782419
- Country of Origin Germany
- Category Pin & Sleeve Plugs
Dimensions
Size | Standard |
Wire Size | #4 AWG to #1 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Color | Black |
Material | PBT |
Application | High Ampacity Connections |
Type | Plug |
Voltage Rating | 3 Phase 600 VAC |
Voltage - Maximum | 600 VAC |
Insulation | Insulated Body |
Mounting Type | Cord Mounted |
Number Of Poles | 3-POLE |
Number Of Wires | 4-WIRE |
Amperage Rating | 100 A |
Series | Watertight IP67 |
Nema Rating | Non-NEMA |
Ingress Protection | IP67 |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Dielectric Strength | Withstand 3000V AC |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Environmental Conditions | IP67 |
Description
IEC Pin and Sleeve, Watertight Plug, 100 A, 3 Phase 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 5 in D, NEMA 12, Hinged (B121005CHQR)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- Bryant Pin & Sleeve Plugs