Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 60/63 A, 220-240 VAC
Mfr # BRY360C6W
Zoro # G304395175
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Color Blue
- Material PBT
- Size Standard
- Type Connector Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY360C6W
- Zoro # G304395175
- UPC # 781786781788
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #6 AWG to #4 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Color | Blue |
Material | PBT |
Type | Connector Body |
Application | High Ampacity Connections |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE |
Voltage Rating | 220-240 VAC |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Ingress Protection | IP67 |
Series | Watertight IP67 |
Voltage - Maximum | 600 VAC |
Environmental Conditions | IP67 |
Amperage Rating | 60/63 A |
Number Of Poles | 2-POLE |
Number Of Wires | 3-WIRE |
Mounting Type | Cord Mounted |
Nema Rating | Non-NEMA |
Insulation | Insulated Body |
Dielectric Strength | Withstand 3000V AC |
Description
IEC Pin and Sleeve, Watertight Connector Body, 60/63 A, 220-240 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- Bryant Pin & Sleeve Devices