Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC
Mfr # BRY530C7W
Zoro # G504395081
product price: $358.80
/ea
Free Shipping & Returns
$358.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Body
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection
- Application High Ampacity Connections
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY530C7W
- Zoro # G504395081
- UPC # 781786781757
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #10 AWG to #8 AWG |
Details
Type | Connector Body |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; UL approved screwless terminations; Glandless water ingress protection |
Application | High Ampacity Connections |
Material | PBT |
Color | Red |
Amperage Rating | 30 A |
Environmental Conditions | IP67 |
Nema Rating | Non-NEMA |
Ingress Protection | IP67 |
Dielectric Strength | Withstand 3000V AC |
Insulation | Insulated Body |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Series | Watertight IP67 |
Number Of Poles | 4-POLE |
Voltage - Maximum | 600 VAC |
Voltage Rating | 277/480 VAC |
Mounting Type | Cord Mounted |
Number Of Wires | 5-WIRE |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Description
IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Bryant Pin & Sleeve Devices