Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 20 A, 125 VAC
Mfr # BRY320C4W
Zoro # G304395243
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Ampacity Connections
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Material PBT
- Size Standard
- Type Connector Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY320C4W
- Zoro # G304395243
- UPC # 781786781511
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #14 AWG to #12 AWG |
Details
Application | High Ampacity Connections |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Material | PBT |
Type | Connector Body |
Color | Yellow |
Ingress Protection | IP67 |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Environmental Conditions | IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Series | Watertight IP67 |
Nema Rating | Non-NEMA |
Number Of Poles | 2-POLE |
Mounting Type | Cord Mounted |
Voltage - Maximum | 600 VAC |
Voltage Rating | 125 VAC |
Dielectric Strength | Withstand 3000V AC |
Number Of Wires | 3-WIRE |
Insulation | Insulated Body |
Amperage Rating | 20 A |
Description
IEC Pin and Sleeve, Watertight Connector Body, 20 A, 125 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Bryant Pin & Sleeve Connectors