Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC
Mfr # BRY420C9W
Zoro # G704395188
product price: $209.30
/ea
Free Shipping & Returns
$209.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Material PBT
- Size Standard
- Type Connector Body
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY420C9W
- Zoro # G704395188
- UPC # 781786781573
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #14 AWG to #12 AWG |
Details
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Material | PBT |
Type | Connector Body |
Color | Blue |
Phase | Three Phase |
Application | High Ampacity Connections |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Ingress Protection | IP67 |
Dielectric Strength | Withstand 3000V AC |
Amperage Rating | 16/20 A |
Environmental Conditions | IP67 |
Number Of Wires | 4-WIRE |
Voltage - Maximum | 600 VAC |
Voltage Rating | 3 Phase 200- 250 V |
Series | Watertight IP67 |
Nema Rating | Non-NEMA |
Number Of Poles | 3-POLE |
Mounting Type | Cord Mounted |
Insulation | Insulated Body |
Description
IEC Pin and Sleeve, Watertight Connector Body, 16/20 A, 3 Phase 200-250 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- Bryant Pin & Sleeve Devices