Shop All Pin & Sleeve Connectors
Bryant
IEC Pin and Sleeve, Watertight Connector Body, 100 A, 3 Phase 600 VAC
Mfr # BRY4100C5W
Zoro # G204395084
product price: $702.00
/ea
Free Shipping & Returns
$702.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Color Black
- Size Standard
- Features IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection
- Type Connector Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY4100C5W
- Zoro # G204395084
- UPC # 781786781917
- Country of Origin Germany
- Category Pin & Sleeve Connectors
Dimensions
Size | Standard |
Wire Size | #4 AWG to #1 AWG |
Details
Material | PBT |
Color | Black |
Features | IP67 environmental ratings; Impact and corrosion resistant insulated non-metallic housing; Sequential contact engagement to prevent a momentary over-voltage; External strain relief; Glandless water ingress protection |
Type | Connector Body |
Application | High Ampacity Connections |
Dielectric Strength | Withstand 3000V AC |
Number Of Poles | 3-POLE |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Environmental Conditions | IP67 |
Nema Rating | Non-NEMA |
Voltage - Maximum | 600 VAC |
Voltage Rating | 3 Phase 600 VAC |
Number Of Wires | 4-WIRE |
Ingress Protection | IP67 |
Insulation | Insulated Body |
Series | Watertight IP67 |
Industry Standard(s) | All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE |
Amperage Rating | 100 A |
Mounting Type | Cord Mounted |
Description
IEC Pin and Sleeve, Watertight Connector Body, 100 A, 3 Phase 600 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- Bryant Pin & Sleeve Connectors