Shop All Pin & Sleeve Receptacles
Bryant
IEC Pin and Sleeve Device, Female Mechanically Interlocked Receptacle, 60A 125/250V AC
Mfr # BRY460MI12W
Zoro # G804395101
product price: $1,714.70
/ea
Free Shipping & Returns
$1,714.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Material Composite
- Color Orange
- Application High Ampacity Connections
- Wire Size #8 AWG to #2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY460MI12W
- Zoro # G804395101
- UPC # 781786590175
- Country of Origin Poland
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #8 AWG to #2 AWG |
Details
Type | Receptacle |
Material | Composite |
Color | Orange |
Application | High Ampacity Connections |
Connectivity | Pressure Terminal Screws |
Number Of Poles | 3-Pole |
Material - Mounting Hardware | Screw Mounting |
Amperage Rating | 60 A |
Voltage Rating | 125/250 V |
Number Of Wires | 4-Wire |
Wattage | 25000 W |
Nema Rating | Non-NEMA |
Series | Non-Fused Interlocks |
Item Type | Mechanically Interlocked Single |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 60A 125/250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- HUBBELL Angle Adapter Box (AA2030PS)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Bryant Pin & Sleeve Devices