Shop All Mechanical Interlock Devices
Bryant
IEC Pin and Sleeve Device, Female Mechanically Interlocked, 30A 3- Phase Wye 277/480V AC, Watertight
Mfr # BRY530MI7W
Zoro # G604395127
Free Shipping & Returns
$1,368.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Phase Three Phase
- Material Composite
- Application High Ampacity Connections
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BRY530MI7W
- Zoro # G604395127
- UPC # 781786590120
- Country of Origin Poland
- Category Mechanical Interlock Devices
Dimensions
Wire Size | #12 AWG to #8 AWG |
Details
Type | Receptacle |
Phase | Three Phase |
Material | Composite |
Application | High Ampacity Connections |
Color | Red |
Voltage Rating | 3 Phase Y 277/480 V |
Connectivity | Pressure Terminal Screws |
Series | Non-Fused Interlocks |
Item Type | Mechanically Interlocked Single |
Wattage | 14400 W |
Nema Rating | Non-NEMA |
Number Of Poles | 4-Pole |
Number Of Wires | 5-Wire |
Amperage Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Mechanically Interlocked Receptacle, 30A 3- Phase Wye 277/480V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- QUEST MFG 4-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02LEK)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- Bryant Pin & Sleeve Devices